Page 1 of 2

Next

Compare
5018 X 2

COMPARE

5018 X 2

Description
5018 X 2 CHAIN COUPLING HUB ; POR STOCK FLEX CHAIN COUPLING

MARTIN SPROCKET & GR

Part # 5018 X 2

BDI # 21587789

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5018 X 1 1/8

COMPARE

FB5018 X 1 1/8

Description
FB5018 X 1 1/8 CHAIN CPLG FLG ; 1-1/4" BORE 2-31/32" HUB

DODGE

Part # FB5018 X 1 1/8

BDI # 251575

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.946
Length Thru Bore - Millimeter: 42.875

Length Thru Bore - Inch: 1.688
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5016 X 1

COMPARE

FB5016 X 1

Description
FB5016 X 1 CHAIN CPLG FLG ; 1" BORE 2-1/2" HUB DIA

DODGE

Part # FB5016 X 1

BDI # 251521

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5016 CHAIN CPLG ASSY

COMPARE

5016 CHAIN CPLG ASSY

Description
5016 CHAIN CPLG ASSY ; 5016 COUPLING SIZE

DODGE

Part # 5016 CHAIN CPLG ASSY

BDI # 251654

Price Inventory : Available to order
Loading Price
QTY
5018 CHAIN CPLG ASSY

COMPARE

5018 CHAIN CPLG ASSY

Description
5018 CHAIN CPLG ASSY ; ASSEMBLY 50 SIZE OR SERIES COUPLING TYPE

DODGE

Part # 5018 CHAIN CPLG ASSY

BDI # 251659

Features

Other Features: Components May or May Not Intermix Among Brands | 18 Teeth
Coupling Type: Chain Coupling
Part Type: Chain Assembly

Price Inventory : Available to order
Loading Price
QTY