BB483CN140TC75.45A1BSI1.250 X
Description
BB483CN140TC75.45A1BSI1.250 X REDUCER ; 1750RPM 75.45 ACTUAL RATIO CUSTOMQUANTIS
Part # BB483CN140TC75.45A1BSI1.250 X
BDI # 27484223
D40B30 X 1-1/8 KW AND SS
Description
D40B30 X 1-1/8 KW AND SS SPROCKET
Part # D40B30 X 1-1/8 KW AND SS
BDI # 24318246
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
D40B30H
Description
D40B30H ROLLER CHAIN SPROCKET ; NO.40-2 CHAIN 1/2"P 30T B-STYLE DBL W/HT
Part # D40B30H
BDI # 17160055
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
37232
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore