K91522-2
Description
K91522-2 BEARING LOCKWASHER ; 4.425" ID 6.11" OD K9 SERIES
Part # K91522-2
BDI # 1362168
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.11
Outside Diameter - Millimeter:
155.194
Inside Diameter - Millimeter:
112.395
TAN22
Description
TAN22 BEARING LOCKNUT ; NON-RETURNABLE FOR TAPERED BORE ASSEMBLY
Part # TAN22
BDI # 21458102
SD X 1-1/2-KW
Description
SD X 1-1/2-KW QD BUSHING ; 1-1/2" BORE 2-3/16" OD 1-13/16" LTB
Part # SD X 1-1/2-KW
BDI # 257238
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
460681
Bushing Series:
SD
D40B18H
Description
D40B18H ROLLER CHAIN SPROCKET ; 1/2" P 18T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B18H
BDI # 607740
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Duplex Type
Global Part Number GPN:
30595
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore