1008 3/4

COMPARE

1008 3/4

Description
1008 3/4 TAPERED BUSHING ; 3/4" BORE 1.386" OD 7/8" LTB

MARTIN SPROCKET & GR

Part # 1008 3/4

BDI # 614450

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.386
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 35.204

Bore - Millimeter: 19.05
Bore - Inch: 0.75
Other Features: Keyway on ID
Global Part Number GPN: 463805
Bushing Series: 1008

Price Inventory : In stock
Loading Price
QTY
40BTB16

COMPARE

40BTB16

Description
40BTB16 ROLLER CHAIN SPROCKET ; 1/2" 16T BORE FOR 1008 BUSHING

MARTIN SPROCKET & GR

Part # 40BTB16

BDI # 620114

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.563
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.814
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32046
Pitch Diameter - Millimeter: 65.1
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
22H150 SD

COMPARE

22H150 SD

Description
22H150 SD SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # 22H150 SD

BDI # 617629

Features

Pitch Diameter - Inch: 3.501
Flange Outside Diameter - Millimeter: 95.25
Inch - Metric: Inch
Outside Diameter - Inch: 3.447
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573933
Pitch Diameter - Millimeter: 88.925

Price Inventory : Available to order
Loading Price
QTY
B4017H

COMPARE

B4017H

Description
B4017H IDLER CHAIN SPROCKET ; 5/8" BORE 40 CHAIN 17T BB

BREWER MACH AND GEAR

Part # B4017H

BDI # 21436829

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.96
Length Thru Bore - Millimeter: 18.288
Other Features: Double Sealed Precision Ground Ball Bearing | Pre Lubricated

Price Inventory : Available to order
Loading Price
QTY
1C-075-S

COMPARE

1C-075-S

Description
1C-075-S CLAMP COLLAR ; 3/4" BORE SS 1-PIECE

CLIMAX METAL

Part # 1C-075-S

BDI # 193284

Features

Split or Solid Description: One Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 12.7
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Bore - Millimeter: 19.05
Other Features: Corrosion Resistance

Price Inventory : Available to order
Loading Price