Page 1 of 2

Next

Compare
7S 1-1/8

COMPARE

7S 1-1/8

Description
7S 1-1/8 COUPLING HUB

TB WOODS

Part # 7S118

BDI # 983396

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 37.89 / each QTY
W-40

COMPARE

W-40

Description
W-40 LOCKWASHER ; 7.982" ID 10.313" OD 0.164" THK

WHITTET-HIGGINS

Part # W-40

BDI # 967825

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.313
Outside Diameter - Millimeter: 261.95
Other Features: Face Dia 9.216 | 19 Tangs | Key Bent
Inside Diameter - Millimeter: 202.743

Price Inventory : In stock
$ 55.56 / each QTY
W-20

COMPARE

W-20

Description
W-20 LOCKWASHER ; 3.988" ID 5.5" OD 0.1" THK

WHITTET-HIGGINS

Part # W-20

BDI # 967814

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Outside Diameter - Millimeter: 139.7
Other Features: Face Dia 4.858 | 19 Tangs | Key Bent
Inside Diameter - Millimeter: 101.295

Price Inventory : In stock
$ 6.36 / each QTY
W-24

COMPARE

W-24

Description
W-24 LOCKWASHER ; 4.801" ID 6.469" OD 0.132" THK

WHITTET-HIGGINS

Part # W-24

BDI # 967817

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.469
Outside Diameter - Millimeter: 164.313
Other Features: Face Dia 5.733 | 19 Tangs | Key Bent
Inside Diameter - Millimeter: 121.945

Price Inventory : In stock
$ 12.51 / each QTY
WS-09

COMPARE

WS-09

Description
WS-09 LOCKWASHER ; 2.734" OD 1.792" ID 0.063" THK

WHITTET-HIGGINS

Part # WS-09

BDI # 967884

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.734
Outside Diameter - Millimeter: 69.444
Other Features: Face Dia 2.311 | 17 Tangs | Key Bent | 302 or 304 Stainless Steel | Corrosion Resistance
Inside Diameter - Millimeter: 45.517

Price Inventory : Available to order
$ 14.81 / each QTY