Page 1 of 7

Next

Compare
1 B 44 SH

COMPARE

1 B 44 SH

Description
1 B 44 SH V-BELT SHEAVE ; 1 GROOVES 4-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 1 B 44 SH

BDI # 613450

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Outside Diameter - Millimeter: 120.65
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway

Global Part Number GPN: 580547
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SH
Number of Grooves: 1

Price Inventory : In stock
$ 40.44 / each QTY
AK74-H

COMPARE

AK74-H

Description
AK74-H V-BELT SHEAVE ; 1 GROOVES 7-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # AK74-H

BDI # 605636

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Outside Diameter - Millimeter: 184.15
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581748
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 48.88 / each QTY
80SF24

COMPARE

80SF24

Description
80SF24 ROLLER CHAIN SPROCKET ; 1" P 24T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF24

BDI # 625350

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 7.661
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.196
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31114
Pitch Diameter - Millimeter: 194.6
Mounting Method: Bushed

Price Inventory : In stock
$ 110.57 / each QTY
8E

COMPARE

8E

Description
8E COUPLING SLEEVE ; 5-1/16" OD EPDM

DODGE

Part # 022194

BDI # 240379

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 71.11 / each QTY
6E

COMPARE

6E

Description
6E COUPLING SLEEVE ; 3-3/4" OD EPDM

DODGE

Part # 022192

BDI # 240377

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 32.32 / each QTY