Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581744
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
B 2 1/8
Description
B 2 1/8 SPLIT TAPER BUSHING ; 2-1/8" BORE 2-5/8" OD 1-15/16" LTB
Part # 3694890
BDI # 326922
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Global Part Number GPN:
458896
Bushing Series:
B
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464590
Bushing Series:
H
B 1 5/8
Description
B 1 5/8 SPLIT TAPER BUSHING ; 1-5/8" BORE 2-5/8" OD 1-15/16" LTB
Part # 3694833
BDI # 326910
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Global Part Number GPN:
458883
Bushing Series:
B
P1 1 5/8
Description
P1 1 5/8 TAPERED BUSHING ; 1-5/8" BORE 1-15/16" OD 1.94" LTB
Part # P1 1 5/8
BDI # 609991
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464945
Bushing Series:
P1