40BS13HT 1

COMPARE

40BS13HT 1

Description
40BS13HT 1 ROLLER CHAIN SPROCKET ; 1/2" P 13T HT 1" BORE

MARTIN SPROCKET & GR

Part # 40BS13HT 1

BDI # 619530

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.089
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.328
Other Features: With 2 Set Screw
Global Part Number GPN: 33045
Pitch Diameter - Millimeter: 53.06
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 22.97 / each QTY