300Q140LR20
Description
300Q140LR20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XH1175
BDI # 350863
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365228
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.17