184SM3F-2.7-CF1-STD

COMPARE

184SM3F-2.7-CF1-STD

Description
184SM3F-2.7-CF1-STD SPEED REDUCER ; NON RETURNABLE 184 FRAME INLINE

MASTER POWER TRANS

Part # M580217

BDI # 21449884

Features

Mounting Frame: 184
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 648.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 47.498
Nominal Center Distance - Inch: 1.87
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 14.7

Price Inventory : Available to order
Loading Price
QTY