41B36
Description
41B36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" MIN PLAIN BORE
Part # 41B36
BDI # 620692
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
36220
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
25B32
Description
25B32 ROLLER CHAIN SPROCKET ; 1/4" P 32T 3/8" MIN PLAIN BORE
Part # 25B32
BDI # 617893
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Global Part Number GPN:
36091
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Rough Bore
35B15
Description
35B15 ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE
Part # 35B15
BDI # 618914
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Global Part Number GPN:
36107
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
40B23
Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE
Part # 40B23
BDI # 620182
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
36152
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
DS40A16
Description
DS40A16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1/2" MIN PLAIN BORE
Part # DS40A16
BDI # 607027
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
569301
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore