25G-8M-36-MPB

COMPARE

25G-8M-36-MPB

Description
25G-8M-36-MPB TAPER LOCK SPROCKET ; NON-RETURNABLE 8M SERIES BELT 25 TEETH

CONTINENTAL

Part # 20296046

BDI # 21507225

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter: 63.66
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 105.04 / each QTY
50B20H

COMPARE

50B20H

Description
50B20H ROLLER CHAIN SPROCKET ; 20HT 4.320" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B20H

BDI # 745975

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.321
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 13.55 / each QTY