FWA752D-1200E-B5-G

Description
FWA752D-1200E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # W07090

BDI # 21577370

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 1.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 131.064
Nominal Center Distance - Inch: 5.16
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 19.78

Price Inventory : Available to order
$ 4,462.75 / each QTY