Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
M1125127.00

COMPARE

M1125127.00

Description
M1125127.00 AC GEARMOTOR ; PZ 180:1 9 4RPM 100LBIN 06HP 31

LEESON

Part # M1125127.00

BDI # 20187750

Features

Mounting Frame: 31
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 9.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 10.42

Price Inventory : Available to order
$ 646.26 / each QTY