Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Horizontal Input Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
F721-30-B5-H
Description
F721-30-B5-H WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51970
BDI # 171483
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343593
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
35Q30R18
Description
35Q30R18 WORM GEAR REDUCER ; NON RETURNABLE SOLID SIZES 35-47
Part # 35Q30R18
BDI # 276771
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349402
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.16
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349404
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349133
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.09