Page 1 of 9

Next

Compare
P1128M85-3020

COMPARE

P1128M85-3020

Description
P1128M85-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755792

TIMKEN

Part # P1128M85-3020

BDI # 24302830

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P1128M85-F

COMPARE

P1128M85-F

Description
P1128M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755793

TIMKEN

Part # P1128M85-F

BDI # 24302832

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P1128M20-SK

COMPARE

P1128M20-SK

Description
P1128M20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755787

TIMKEN

Part # P1128M20-SK

BDI # 24302820

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
P1128M30-2517

COMPARE

P1128M30-2517

Description
P1128M30-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755788

TIMKEN

Part # P1128M30-2517

BDI # 24302822

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P1128M30-SK

COMPARE

P1128M30-SK

Description
P1128M30-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755789

TIMKEN

Part # P1128M30-SK

BDI # 24302824

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY