12XL037

COMPARE

12XL037

Description
12XL037 TIMING PULLEY ; 101756229

TIMKEN

Part # 12XL037

BDI # 24301786

Features

Pitch Diameter - Inch: 0.764
Flange Outside Diameter - Millimeter: 25.222
Inch - Metric: Inch
Outside Diameter - Inch: 0.744
Face Width - Millimeter: 10.922

Face Width - Inch: 0.43
Belt Pitch: 1/5 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 19.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12L075

COMPARE

12L075

Description
12L075 TIMING PULLEY ; 101756228

TIMKEN

Part # 12L075

BDI # 24301784

Features

Pitch Diameter - Inch: 1.432
Flange Outside Diameter - Millimeter: 42.469
Inch - Metric: Inch
Outside Diameter - Inch: 1.402
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 36.38
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12L050

COMPARE

12L050

Description
12L050 TIMING PULLEY ; 101756227

TIMKEN

Part # 12L050

BDI # 24301782

Features

Pitch Diameter - Inch: 1.432
Flange Outside Diameter - Millimeter: 42.469
Inch - Metric: Inch
Outside Diameter - Inch: 1.402
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 36.38
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
012-8012S SPROCKET AG

COMPARE

012-8012S SPROCKET AG

Description
TIMKEN 012-8012S SPROCKET AG

TIMKEN

Part # 012-8012S SPROCKET AG

BDI # 1309408

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.347
Length Thru Bore - Millimeter: 15.494
Length Thru Bore - Inch: 0.61

Price Inventory : Available to order
Loading Price
QTY
012-8012S

COMPARE

012-8012S

Description
012-8012S IDLER SPROCKET ; 0.75" ID 4.347" OD 12 TEETH

TIMKEN

Part # 012-8012S

BDI # 1309407

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.347
Length Thru Bore - Millimeter: 15.494
Other Features: 0.575 Inch Teeth Width

Price Inventory : Available to order
Loading Price
QTY