40BTB14H
Description
40BTB14H ROLLER CHAIN SPROCKET ; 40 14 TEETH 1 ROW HT
Part # 80063408
BDI # 20641389
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed