Page 1 of 25

Next

Compare
TB16H100

COMPARE

TB16H100

Description
TB16H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # TB16H100

BDI # 612051

Features

Pitch Diameter - Inch: 2.546
Flange Outside Diameter - Millimeter: 71.044
Inch - Metric: Inch
Outside Diameter - Inch: 2.492
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN: 573840
Pitch Diameter - Millimeter: 64.68

Price Inventory : In stock
$ 52.48 / each QTY
80SK16H

COMPARE

80SK16H

Description
80SK16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR SK BUSHING

MARTIN SPROCKET & GR

Part # 80SK16H

BDI # 625380

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 5.126
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.627
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 31144
Pitch Diameter - Millimeter: 130.2
Mounting Method: Bushed

Price Inventory : In stock
$ 87.85 / each QTY
5016 1 5/8

COMPARE

5016 1 5/8

Description
5016 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1 5/8

BDI # 622178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 33.32 / each QTY
DS40A16

COMPARE

DS40A16

Description
DS40A16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # DS40A16

BDI # 607027

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.563
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.814
Global Part Number GPN: 569301
Pitch Diameter - Millimeter: 65.1
Mounting Method: Rough Bore

Price Inventory : In stock
$ 54.91 / each QTY
60A16

COMPARE

60A16

Description
60A16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 3/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 60A16

BDI # 622600

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.845
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.22
Global Part Number GPN: 31778
Pitch Diameter - Millimeter: 97.663
Mounting Method: Rough Bore

Price Inventory : In stock
$ 20.95 / each QTY