50BTB18H
Description
50BTB18H ROLLER CHAIN SPROCKET ; 50 18 TEETH 1 ROW HT
Part # 80063304
BDI # 20642523
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed