Page 1 of 33

Next

Compare
S2418

COMPARE

S2418

Description
S2418 SPUR GEAR ; 3/4" PITCH DIA 24 DP 1/4" FACE

BOSTON GEAR

Part # 09636

BDI # 160998

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 0.75
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 24 DP
Other Features: Plain Style | Type A | Without Hub | Minimum Bore 5/16
Global Part Number GPN: 668087
Pressure Angle: 14.5

Price Inventory : In stock
$ 16.60 / each QTY
6018 1 3/8

COMPARE

6018 1 3/8

Description
6018 1 3/8 CHAIN CPLG HUB ; 1-3/8" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 3/8

BDI # 623695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
100E18H

COMPARE

100E18H

Description
100E18H ROLLER CHAIN SPROCKET ; 1-1/4" P 18T HT BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E18H

BDI # 614327

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.839
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31172
Pitch Diameter - Millimeter: 182.855
Mounting Method: Bushed

Price Inventory : In stock
$ 198.08 / each QTY
50BS18 1 1/4

COMPARE

50BS18 1 1/4

Description
50BS18 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 50BS18 1 1/4

BDI # 621355

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.599
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.919
Other Features: With 2 Set Screw
Global Part Number GPN: 34010
Pitch Diameter - Millimeter: 91.42
Mounting Method: Finished Bore

Price Inventory : In stock
$ 28.81 / each QTY