Page 1 of 20

Next

Compare
B8020 RSB CHAIN CPLG FLG NO KS

COMPARE

B8020 RSB CHAIN CPLG FLG NO KS

Description
B8020 RSB CHAIN CPLG FLG NO KS ; FLEXIBLE CLOSE-COUPLED

DODGE

Part # 099163

BDI # 251567

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.913
Length Thru Bore - Millimeter: 66.675

Length Thru Bore - Inch: 2.625
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 138.17 / each QTY
8020F TL CHAIN CPLG FLG 3020

COMPARE

8020F TL CHAIN CPLG FLG 3020

Description
8020F TL CHAIN CPLG FLG 3020 ; 5-3/8" HUB DIA HUB SHAFT

DODGE

Part # 099056

BDI # 251508

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.913
Length Thru Bore - Millimeter: 50.8

Length Thru Bore - Inch: 2
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 161.76 / each QTY
35BS20 1

COMPARE

35BS20 1

Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE

MARTIN SPROCKET & GR

Part # 35BS20 1

BDI # 618704

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 2.397
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.593
Other Features: With 2 Set Screw
Global Part Number GPN: 33003
Pitch Diameter - Millimeter: 60.89
Mounting Method: Finished Bore

Price Inventory : In stock
$ 17.95 / each QTY
80BTL20H-2517

COMPARE

80BTL20H-2517

Description
80BTL20H-2517 ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING

DODGE

Part # 100603

BDI # 251762

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.914
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 568032
Pitch Diameter - Millimeter: 162.357
Mounting Method: Bushed

Price Inventory : In stock
$ 104.61 / each QTY
60B20

COMPARE

60B20

Description
60B20 ROLLER CHAIN SPROCKET ; 3/4" P 20T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 60B20

BDI # 623464

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 4.794
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.186
Global Part Number GPN: 36308
Pitch Diameter - Millimeter: 121.78
Mounting Method: Rough Bore

Price Inventory : In stock
$ 39.00 / each QTY