50B20H

COMPARE

50B20H

Description
50B20H ROLLER CHAIN SPROCKET ; 20HT 4.320" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B20H

BDI # 745975

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.321
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 13.55 / each QTY