60BTB23H
Description
60BTB23H ROLLER CHAIN SPROCKET ; 3/4" P 23T HT BORE FOR 2012 BUSHING
Part # 60BTB23H
BDI # 623420
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32189
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
60BTB23
Description
60BTB23 ROLLER CHAIN SPROCKET ; 3/4" P 23T BORE FOR 2012 BUSHING
Part # 60BTB23
BDI # 623419
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32188
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
50BS23 1
Description
50BS23 1 ROLLER CHAIN SPROCKET ; 5/8" P 23T 1" BORE
Part # 50BS23 1
BDI # 621449
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
33200
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50B23
Description
50B23 ROLLER CHAIN SPROCKET ; 5/8" P 23T 3/4" MIN PLAIN BORE
Part # 50B23
BDI # 621965
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Global Part Number GPN:
36250
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
50BTB23H
Description
50BTB23H ROLLER CHAIN SPROCKET ; 5/8" P 23T HT BORE FOR 2012 BUSHING
Part # 50BTB23H
BDI # 621911
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32137
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed