50BTB24H
Description
50BTB24H ROLLER CHAIN SPROCKET ; 50 24 TEETH 1 ROW HT
Part # 80063423
BDI # 20642667
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
60BTL24
Description
60BTL24 ROLLER CHAIN SPROCKET ; 60 24 TEETH 1 ROW HT
Part # 81018666
BDI # 20643881
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
40BTB24H
Description
40BTB24H ROLLER CHAIN SPROCKET ; 40 24 TEETH 1 ROW HT
Part # 80063281
BDI # 20641615
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed