60TTA30-50

COMPARE

60TTA30-50

Description
60TTA30-50 ROLLER CHAIN SPROCKET ; 60CHAIN 30T 3.008" BORE X 5" OD

MARTIN SPROCKET & GR

Part # 60TTA30-50

BDI # 623674

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.586
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 182.25
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 143.47 / each QTY