Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578338
Pitch Diameter - Millimeter:
76.394
P30-14M-85-2517
Description
P30-14M-85-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P30-14M-85-2517
BDI # 414155
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
154.686
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
P30-8M-20-1210
Description
P30-8M-20-1210 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P30-8M-20-1210
BDI # 414156
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
P30-8M-30-1210
Description
P30-8M-30-1210 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P30-8M-30-1210
BDI # 414157
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed