Page 1 of 4

Next

Compare
P33-8MGT-12

COMPARE

P33-8MGT-12

Description
P33-8MGT-12 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # P33-8MGT-12

BDI # 1125633

Features

Pitch Diameter - Inch: 3.309
Flange Outside Diameter - Millimeter: 90.678
Inch - Metric: Metric
Outside Diameter - Inch: 3.25
Face Width - Millimeter: 20.32

Face Width - Inch: 0.8
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 84.049
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PB14MX-33S-90

COMPARE

PB14MX-33S-90

Description
PB14MX-33S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 33GROVES

GATES

Part # PB14MX-33S-90

BDI # 1125964

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 164.338
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 147.066
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F33-14MGT-40-SK

COMPARE

F33-14MGT-40-SK

Description
F33-14MGT-40-SK SYNCHRONOUS PULLEY ; 33GROVES 14MM P 40MM W

GATES

Part # F33-14MGT-40-SK

BDI # 1124174

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 147.066
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F14M-33S-20

COMPARE

F14M-33S-20

Description
F14M-33S-20 SYNCHRONOUS PULLEY ; 14MM P 33GROVES

GATES

Part # F14M-33S-20

BDI # 1124144

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 147.066
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F14M-33S-37

COMPARE

F14M-33S-37

Description
F14M-33S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 33GROVES

GATES

Part # F14M-33S-37

BDI # 1124145

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 147.066
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY