P34-8MGT-50

COMPARE

P34-8MGT-50

Description
P34-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50

GATES

Part # 77085034

BDI # 1125651

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 53.34

Face Width - Inch: 2.1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : In stock
$ 102.77 / each QTY
60BS34 1 1/8

COMPARE

60BS34 1 1/8

Description
60BS34 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 34T 1-1/8" BORE

MARTIN SPROCKET & GR

Part # 60BS34 1 1/8

BDI # 623025

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 8.129
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.544
Other Features: With 2 Set Screw
Global Part Number GPN: 33565
Pitch Diameter - Millimeter: 206.477
Mounting Method: Finished Bore

Price Inventory : In stock
$ 81.99 / each QTY
50BS34 1

COMPARE

50BS34 1

Description
50BS34 1 ROLLER CHAIN SPROCKET ; 50 CHAIN 34T B-HUB ONE SIDE 1" FB

MARTIN SPROCKET & GR

Part # 50BS34 1

BDI # 621571

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 6.774
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.12
Other Features: With 2 Set Screw
Global Part Number GPN: 33214
Pitch Diameter - Millimeter: 172.05
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 56.12 / each QTY
50BTL34H-2012

COMPARE

50BTL34H-2012

Description
50BTL34H-2012 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 34T B-HUB ONE SIDE

DODGE

Part # 104715

BDI # 252341

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 6.774
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.12
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 567997
Pitch Diameter - Millimeter: 172.05
Mounting Method: Bushed

Price Inventory : Available to order
$ 67.20 / each QTY