Page 1 of 14

Next

Compare
S1640

COMPARE

S1640

Description
S1640 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S1640

BDI # 611684

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN: 671382
Pressure Angle: 14.5

Price Inventory : In stock
$ 40.27 / each QTY
S1240

COMPARE

S1240

Description
S1240 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S1240

BDI # 611615

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 3.333
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN: 671528
Pressure Angle: 14.5

Price Inventory : In stock
$ 54.20 / each QTY
80BTB40

COMPARE

80BTB40

Description
80BTB40 ROLLER CHAIN SPROCKET ; 1" P 40T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB40

BDI # 625174

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.306
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32258
Pitch Diameter - Millimeter: 323.74
Mounting Method: Bushed

Price Inventory : In stock
$ 164.73 / each QTY
P40-14M-55-2517 HT250

COMPARE

P40-14M-55-2517 HT250

Description
P40-14M-55-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112929

BDI # 255217

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : In stock
$ 196.60 / each QTY
P40-5MGT-15-MPB

COMPARE

P40-5MGT-15-MPB

Description
P40-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091040

BDI # 1125716

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 69.342
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : In stock
$ 45.40 / each QTY