D35B42H
Description
D35B42H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D35B42H
BDI # 17159979
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Global Part Number GPN:
37212
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
100R42H
Description
100R42H ROLLER CHAIN SPROCKET ; 1-1/4" P 42T R1 BUSHED W/HARDENED TOOTH
Part # 100R42H
BDI # 17158657
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
Split Taper Bushing
Global Part Number GPN:
573231
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Bushed
PHS 05B-1A42
Description
PHS 05B-1A42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A42
BDI # 1284455
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.346
Pitch Diameter - Millimeter:
107.05
Mounting Method:
Rough Bore
PHS 05B-1B42
Description
PHS 05B-1B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B42
BDI # 1284520
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.346
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
107.05
Mounting Method:
Rough Bore
PHS 06B-1A42
Description
PHS 06B-1A42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A42
BDI # 1284577
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.229
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore