60B54 X 4-15/16
Description
60B54 X 4-15/16 FORD SPEC SPROCKET ; 160 ANSI 54 TEETH 4-15/16" BORE
Part # 60B54 X 4-15/16
BDI # 24539798
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
41B54F X 1-1/4
Description
41B54F X 1-1/4 ; POR FINISH BORE SPROCKET
Part # 41B54F X 1-1/4
BDI # 914959
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
40BTL54H
Description
40BTL54H ROLLER CHAIN SPROCKET ; 40 CHAIN 54 TEETH 1 ROW W/HT
Part # 40BTL54H
BDI # 17159398
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38067
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Simplex Type
Global Part Number GPN:
570490
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.663
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore