Page 1 of 2

Next

Compare
P64-8M-85-2517 HT250

COMPARE

P64-8M-85-2517 HT250

Description
P64-8M-85-2517 HT250 SYNCH SPROCKET

DODGE

Part # 114507

BDI # 255561

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 170.586
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : In stock
$ 224.44 / each QTY
C864

COMPARE

C864

Description
C864 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C864

BDI # 606973

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1
Global Part Number GPN: 671809
Pressure Angle: 14.5

Price Inventory : Available to order
$ 198.75 / each QTY
S1664

COMPARE

S1664

Description
S1664 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S1664

BDI # 611691

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN: 671414
Pressure Angle: 14.5

Price Inventory : Available to order
$ 73.87 / each QTY
P64-14M-40-3020 HT250

COMPARE

P64-14M-40-3020 HT250

Description
P64-14M-40-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112915

BDI # 255208

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
$ 327.80 / each QTY
P64-8M-30-SK HTD

COMPARE

P64-8M-30-SK HTD

Description
P64-8M-30-SK HTD SYNCH SPROCKET

DODGE

Part # 110733

BDI # 254580

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 170.586
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
$ 158.80 / each QTY