GB88A

COMPARE

GB88A

Description
GB88A CHANGE SPUR GEAR ; 3/4" BORE 5-1/2" PITCH DIA 16DP

BOSTON GEAR

Part # 11036

BDI # 161664

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668912
Pressure Angle: 14.5

Price Inventory : Available to order
$ 107.35 / each QTY