H80B9F X 1-3/16
Description
H80B9F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H80B9F X 1-3/16
BDI # 917176
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Global Part Number GPN:
39453
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
H60B9F X 7/8
Description
H60B9F X 7/8 ROLLER CHAIN SPROCKET ; 7/8IN BORE KW 2SS W/HARDENED TEETH
Part # H60B9F X 7/8
BDI # 916931
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Finished Bore
78A9H
Description
78A9H ROLLER CHAIN SPROCKET ; 2.069" P 9T A PLATE 1-1/4" MPB W/HT
Part # 78A9H
BDI # 20886118
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.63
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
193.802
Mounting Method:
Rough Bore