P90-14M-55-F HTD

COMPARE

P90-14M-55-F HTD

Description
P90-14M-55-F HTD SYNCH SPROCKET ; NON RETURNABLE

DODGE

Part # 110822

BDI # 254656

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
$ 464.76 / each QTY
P90-8M-50-SF HTD

COMPARE

P90-8M-50-SF HTD

Description
P90-8M-50-SF HTD SYNCH SPROCKET

DODGE

Part # 110753

BDI # 254599

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
$ 255.77 / each QTY
P90-8M-30-SK HTD

COMPARE

P90-8M-30-SK HTD

Description
P90-8M-30-SK HTD SYNCH SPROCKET

DODGE

Part # 110736

BDI # 254583

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
$ 200.72 / each QTY
W-90S-MPB

COMPARE

W-90S-MPB

Description
W-90S-MPB SYNCHRONOUS SPROCKET ; 32MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038883

BDI # 397391

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 229.184
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
$ 284.05 / each QTY
Y-90S-SK

COMPARE

Y-90S-SK

Description
Y-90S-SK SYNCHRONOUS SPROCKET ; 16MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038797

BDI # 397495

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
$ 184.28 / each QTY