Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
30.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
Simplex Type
Global Part Number GPN:
569663
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
60BS96 2 3/16
Description
60BS96 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS96 2 3/16
BDI # 623393
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
With 2 Set Screw
Global Part Number GPN:
35587
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
86.004
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Belt Style:
H
50BTL96H
Description
50BTL96H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL96H
BDI # 17159612
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38145
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed
80E96
Description
80E96 ROLLER CHAIN SPROCKET ; 1" P 96T BORE FOR E BUSHING
Part # 80E96
BDI # 625273
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31100
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed