Page 1 of 7

Next

Compare
RA1031

COMPARE

RA1031

Description
RA1031 BEVEL GEAR SPEED REDUCER ; 1 TO 1 RATIO

BOSTON GEAR

Part # 49422

BDI # 170385

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 6.03

Price Inventory : In stock
$ 656.89 / each QTY
F713-5-B5-H

COMPARE

F713-5-B5-H

Description
F713-5-B5-H WORM SPEED REDUCER ; RIGHT ANGLE 56C

BOSTON GEAR

Part # 51871

BDI # 171385

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343503
Mounting Method: Direct Mounted
Overall Length - Inch: 6.065

Price Inventory : In stock
$ 417.79 / each QTY
C803806

COMPARE

C803806

Description
C803806 CROWN GEAR DRIVE ; 1" 3WAY

ZERO-MAX

Part # C803806

BDI # 21466020

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Three Way Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 12

Price Inventory : In stock
$ 826.93 / each QTY
214 10/1 A WR 56C

COMPARE

214 10/1 A WR 56C

Description
214 10/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-02567

BDI # 21497849

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Nominal Center Distance - Inch: 2.06
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 8.095

Price Inventory : In stock
$ 634.32 / each QTY
F721-30-B5-H

COMPARE

F721-30-B5-H

Description
F721-30-B5-H WORM SPEED REDUCER ; RIGHT ANGLE 56C

BOSTON GEAR

Part # 51970

BDI # 171483

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343593
Mounting Method: Direct Mounted
Overall Length - Inch: 8.06

Price Inventory : Available to order
$ 717.79 / each QTY