Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.25
Overall Width - Inch:
6.625
F842B-56K-B5-M1
Description
F842B-56K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00775
BDI # 180564
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
6.62
184DM3A 11.4 A1 STD XT
Description
184DM3A 11.4 A1 STD XT APG REDUCER ; NON RETURNABLE 184 FRAME INLINE
Part # M85013XT
BDI # 21449873
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48
AD5 1/1 C F SP
Description
AD5 1/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-05407
BDI # 476746
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.753
M1125127.00
Description
M1125127.00 AC GEARMOTOR ; PZ 180:1 9 4RPM 100LBIN 06HP 31
Part # M1125127.00
BDI # 20187750
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.42