P14-5MGT-09AL
Description
P14-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78450914
BDI # 23125520
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
22
Mounting Method:
Rough Bore
10L050
Description
10L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 10L050
BDI # 614010
Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.164
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573726
Pitch Diameter - Millimeter:
30.32
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
12.7
Other Features:
Zinc Plated
P20-5M-15AL
Description
P20-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821014
BDI # 1125530
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
1080WA FLEX ELEMENT ONLY
Description
1080WA FLEXIABLE ELEMENT ONLY ; 329924 ELASTOMERIC TYPE RUBBER NON RET
Part # 10039904
BDI # 18105697
Features
Component:
Element
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
5400In-Lbs
Width - Inch:
1.75