TAN20-2
Description
TAN20-2 BRG LOCKNUT ; 12TPI 5-3/16" OD 0.76" NOMINAL THK
Part # TAN20-2
BDI # 1374127
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
TW109-2
Description
TW109-2 BEARING LOCKWASHER ; 1.792" ID 2-23/32" OD 1/16" THICK
Part # TW109-2
BDI # 1374379
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.719
Outside Diameter - Millimeter:
69.063
Other Features:
Face Dia 2.281 | 17 Tangs
Inside Diameter - Millimeter:
45.517
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
18.263
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
44.45
Width - Inch:
0.719
TW115-2
Description
TW115-2 BEARING LOCKWASHER ; 2.973" ID 4-3/64" OD 0.085" THICK
Part # TW115-2
BDI # 1374385
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.047
Outside Diameter - Millimeter:
102.794
Other Features:
Face Dia 3.563 | 19 Tangs
Inside Diameter - Millimeter:
75.514
008-10483
Description
008-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL
Part # 008-10483
BDI # 1424046
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.515" Maximum Bore Size | 203KRR5 Bearing