Page 1 of 169

Next

Compare
2-5/8 POLY-DISC CPLG DISC

COMPARE

2-5/8 POLY-DISC CPLG DISC

Description
2-5/8 POLY-DISC CPLG DISC ; 5/8" OD DISC COUPLING

DODGE

Part # 008030

BDI # 239463

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 2.625
Outside Diameter - Millimeter: 66.675

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 180In-Lbs

Price Inventory : In stock
$ 32.79 / each QTY
FB4016 X 1

COMPARE

FB4016 X 1

Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA

DODGE

Part # 099105

BDI # 251518

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 26.33 / each QTY
FB5016 X 1

COMPARE

FB5016 X 1

Description
FB5016 X 1 CHAIN CPLG FLG ; 1" BORE 2-1/2" HUB DIA

DODGE

Part # 099108

BDI # 251521

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 35.23 / each QTY
FB5016 X 1 1/2

COMPARE

FB5016 X 1 1/2

Description
FB5016 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-1/2" HUB

DODGE

Part # 099113

BDI # 251526

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 35.23 / each QTY
CS4002

COMPARE

CS4002

Description
CS4002 IDLER ROLLER CHAIN SPROCKET ; #40 17MM BORE 17T

FENNER DRIVES

Part # CS4002

BDI # 17283070

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Metric
Material: Glass Reinforced Nylon
Outside Diameter - Inch: 2.98
Length Thru Bore - Millimeter: 12
Other Features: 1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing

Price Inventory : In stock
$ 11.79 / each QTY