Page 1 of 1225

Next

Compare
2VP68 1 3/8

COMPARE

2VP68 1 3/8

Description
2VP68 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 2 GROOVES 6.55" OD FB

MARTIN SPROCKET & GR

Part # 2VP68 1 3/8

BDI # 617009

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.55
Outside Diameter - Millimeter: 166.37
Bore - Millimeter: 34.925
Other Features: Positive Locking System

Global Part Number GPN: 579332
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B | 5V
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : In stock
$ 177.85 / each QTY
9JEMS

COMPARE

9JEMS

Description
9JEMS QUADRA-FLEX SLEEVE ; 6" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 9JEMS

BDI # 625783

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 56.32 / each QTY
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
H60P16

COMPARE

H60P16

Description
H60P16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T B-STYLE W/HT

TSUBAKI

Part # 60P16

BDI # 918776

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.845
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 4.22
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 97.663
Mounting Method: Bushed

Price Inventory : In stock
$ 56.37 / each QTY
E 2 3/8

COMPARE

E 2 3/8

Description
E 2 3/8 SHAFT BUSHING

TB WOODS

Part # E238

BDI # 983597

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 60.325
Bore - Inch: 2.375
Global Part Number GPN: 470854
Bushing Series: E

Price Inventory : In stock
$ 100.03 / each QTY