SRL050

COMPARE

SRL050

Description
SRL050 JAW COUPLING SPIDER ; 1.07" OD NBR

MARTIN SPROCKET & GR

Part # SRL050

BDI # 611428

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.07
Outside Diameter - Millimeter: 27.178

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 31.5 | 37.3In-Lbs

Price Inventory : Available to order
$ 2.68 / each QTY
16XL037

COMPARE

16XL037

Description
16XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE

MARTIN SPROCKET & GR

Part # 16XL037

BDI # 615949

Features

Pitch Diameter - Inch: 1.019
Flange Outside Diameter - Millimeter: 31.699
Inch - Metric: Inch
Outside Diameter - Inch: 0.999
Face Width - Millimeter: 10.922

Face Width - Inch: 0.43
Belt Pitch: 1/5 Inch
Other Features: Solid Style
Global Part Number GPN: 573847
Pitch Diameter - Millimeter: 25.87

Price Inventory : Available to order
$ 17.24 / each QTY
25B12

COMPARE

25B12

Description
25B12 ROLLER CHAIN SPROCKET ; 1/4" P 12T 1/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 25B12

BDI # 617859

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.966
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.083
Global Part Number GPN: 36074
Pitch Diameter - Millimeter: 24.536
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 9.64 / each QTY