1008 24MM
Description
1008 24MM SHA' BUSHING ; 24MM BORE 35.204MM OD 22.225MM LTB
Part # 78580024
BDI # 1089787
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
24
Bore - Inch:
0.945
Global Part Number GPN:
461013
Bushing Series:
1008
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Global Part Number GPN:
461905
Bushing Series:
JA
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.062
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Rough Bore
P23-5MGT-15-MPB
Description
P23-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093023
BDI # 1125550
Features
Pitch Diameter - Inch:
1.441
Flange Outside Diameter - Millimeter:
42.164
Inch - Metric:
Metric
Outside Diameter - Inch:
1.396
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
36.601
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
25.4
Bore - Inch:
1
Global Part Number GPN:
461904
Bushing Series:
JA