25B15
Description
25B15 ROLLER CHAIN SPROCKET ; 1/4" P 15T 1/4" MIN PLAIN BORE
Part # 25B15
BDI # 617865
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Global Part Number GPN:
36077
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
35BS10 1/2
Description
35BS10 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 10T 1/2" BORE
Part # 35BS10 1/2
BDI # 618619
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
32285
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
35B10
Description
35B10 ROLLER CHAIN SPROCKET ; 3/8" P 10T 3/8" MIN PLAIN BORE
Part # 35B10
BDI # 618903
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Global Part Number GPN:
36101
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore
35B10H
Description
35B10H ROLLER CHAIN SPROCKET ; 35 10 TEETH 1 ROW HT
Part # 80062701
BDI # 20640667
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore
35B10SS
Description
35B10SS ROLLER CHAIN SPROCKET ; 3/8" P 10T 3/8" MIN PLAIN BORE STAINLESS
Part # 35B10SS
BDI # 618904
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.379
Global Part Number GPN:
36521
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore