P25-5MGT-09AL
Description
P25-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78450925
BDI # 22282719
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
P24-5MGT-15AL
Description
P24-5MGT-15AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78451524
BDI # 22282727
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.461
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
38
Mounting Method:
Rough Bore
P25-5MGT-15AL
Description
P25-5MGT-15AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78451525
BDI # 22282731
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
P24-5MGT-09AL
Description
P24-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78450924
BDI # 22282715
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.461
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
38
Mounting Method:
Rough Bore
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.378
Outside Diameter - Millimeter:
35
Bore - Millimeter:
30
Length - Millimeter:
28.5
Other Features:
6 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.122