SD 1 1/4
Description
SD 1 1/4 QD BUSHING ; 1-1/4" BORE 2-3/16" OD 1-13/16" LTB
Part # SD 1 1/4
BDI # 611076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
465284
Bushing Series:
SD
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464561
Bushing Series:
H
5SC-H X 7/8
Description
5SC-H X 7/8 CPLG SPACER HUB ; 7/8" BORE 2" OD ELASTOMERIC
Part # 022335
BDI # 240408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
27.686
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
IDH1 1/2
Description
IDH1 1/2 IDLER BUSHNG ; 1/2" BORE H SERIES ST BUSHING
Part # 1078435
BDI # 328917
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Flange Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
41.275
Length - Millimeter:
31.75
Other Features:
With Cap Screw - Stud Bolt - Nut
Length - Inch:
1.25
Bushing Series:
H
1108 X 25MM-KW
Description
1108 X 25MM-KW TL BUSHING ; 25MM BORE 38.379MM OD 22.225MM LTB
Part # 119582
BDI # 256925
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
Keyway on ID
Global Part Number GPN:
459801
Bushing Series:
1108