21704000118 08B1 10T SS Sprocket
Description
TSUBAKI 21704000118 08B1 10T SS Sprocket
Part # 21704000118 08B1 10T SS Sprocket
BDI # 24529425
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
SH 32MM
Description
SH 32MM QD BUSHING ; 32MM BORE 47.523MM OD 33.35MM LTB
Part # SH 32MM
BDI # 611277
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
32
Bore - Inch:
1.26
Other Features:
Keyway on ID
Global Part Number GPN:
465432
Bushing Series:
SH
Features
Component:
Sleeve
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
Width - Inch:
1
SH 28MM
Description
SH 28MM QD BUSHING ; 28MM BORE 47.523MM OD 33.35MM LTB
Part # SH 28MM
BDI # 611274
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
465429
Bushing Series:
SH
40B10 X 17MM 5 X 2.3MM KW 2SS
Description
40B10 X 17MM 5 X 2.3MM KW 2SS SPROCKET
Part # 40B10 X 17MM 5 X 2.3MM KW 2SS
BDI # 24664162
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore