Page 1 of 48

Next

Compare
N 06

COMPARE

N 06

Description
N 06 BRG LOCKNUT

TIMKEN

Part # N 06

BDI # 1367085

Features

Thread Size: 1.173-18
Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Other Features: Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.416
Nominal Thickness - Millimeter: 10.566

Price Inventory : In stock
Loading Price
QTY
AL075 1/2 NKW

COMPARE

AL075 1/2 NKW

Description
AL075 1/2 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # AL075-HUB-1/2-NKW

BDI # 592580

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 38.862
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L075 3/8 1/8X1/16 KW

COMPARE

L075 3/8 1/8X1/16 KW

Description
L075 3/8 1/8X1/16 KW COUPLING HUB ; 3/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-3/8-1/8X1/16KW

BDI # 594250

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L075 3/4 3/16X3/32 KW

COMPARE

L075 3/4 3/16X3/32 KW

Description
L075 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-3/4-3/16X3/32KW

BDI # 592598

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L/AL075 SPIDER SOX

COMPARE

L/AL075 SPIDER SOX

Description
L/AL075 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL075-SPIDER-SOX

BDI # 1403107

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 90In-Lbs

Price Inventory : In stock
Loading Price
QTY